SPEARS VALVES 3977-140 | BU6MVV

SPEARS VALVES 3977-140 Combination Wye, 1/8 Bend, Socket, Schedule 80, N.P.R., 14 Size, PVC

Item: BU6MVV Model: 3977-140
In Stock

Get it by Thursday, Jun 12

€4,192.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wye/Bend
JointCombo Wye (SCH40)
O-ringSocket x Socket x Socket
Size14
TypePVC SCH40 And SCH80 DWV Fabricated Fittings

Shipping Info:

Ship weight (kg) 63.855
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 3977-080 | BU6MVL 3977-0808€1,144.57
RFQ
SPEARS VALVES 3977-020 | BU6MVM 3977-020-€300.02
RFQ
SPEARS VALVES 3977-030 | BU6MVN 3977-030-€747.73
RFQ
SPEARS VALVES 3977-060 | BU6MVQ 3977-0606€516.58
RFQ
SPEARS VALVES 3977-040 | BU6MVR 3977-040-€831.11
RFQ
SPEARS VALVES 3977-100 | BU6MVT 3977-10010€2,183.74
RFQ
SPEARS VALVES 3977-200 | BU6MVZ 3977-20020€10,926.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3977-140 Combination Wye, 1/8 Bend, Socket, Schedule 80, N.P.R., 14 Size, PVC
€4,192.04 /unit