SPEARS VALVES 3977-100C | BU6MVY

SPEARS VALVES 3977-100C Reducer Combination Wye, 1/8 Bend, Socket, Schedule 80, N.P.R., 10 Size, CPVC

Item: BU6MVY Model: 3977-100C
In Stock

Get it by Friday, Jun 13

€4,093.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wye/Bend
Box Qty8
Bsh/fab/mldFabricated
MaterialGRAY
Size10

Shipping Info:

Ship weight (kg) 31.8375
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMPNPrice
SPEARS VALVES 3977-060C | BU6MVH 3977-060C3977-060C€1,585.29
RFQ
SPEARS VALVES 3977-030C | BU6MVJ 3977-030C3977-030C€907.88
RFQ
SPEARS VALVES 3977-020C | BU6MVK 3977-020C3977-020C€501.65
RFQ
SPEARS VALVES 3977-080C | BU6MVP 3977-080C3977-080C€2,786.84
RFQ
SPEARS VALVES 3977-040C | BU6MVU 3977-040C3977-040C€935.71
RFQ
SPEARS VALVES 3977-120C | BU6MVW 3977-120C3977-120C€8,890.42
RFQ
SPEARS VALVES 3977-140C | BU6MVX 3977-140C3977-140C€13,763.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3977-100C Reducer Combination Wye, 1/8 Bend, Socket, Schedule 80, N.P.R., 10 Size, CPVC
€4,093.49 /unit