SPEARS VALVES 3975-796 | BU6MPD

SPEARS VALVES 3975-796 Reducer Wye, Socket, Schedule 80, N.P.R., 18 x 16 Size, PVC

Item: BU6MPD Model: 3975-796
In Stock

Get it by Tuesday, Jun 10

€4,565.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Wye
JointWye (SCH80)
O-ringSocket x Socket x Socket
Size18" x 16"
TypePVC SCH40 And SCH80 DWV Fabricated Fittings

Product Variants

ProductModelSizePrice
SPEARS VALVES 3975-578 | BU6MLE 3975-5788" x 2"€544.72
RFQ
SPEARS VALVES 3975-585 | BU6MLH 3975-5858" x 6"€623.95
RFQ
SPEARS VALVES 3975-582 | BU6MLJ 3975-5828" x 4"€617.59
RFQ
SPEARS VALVES 3975-628 | BU6MLK 3975-62810" x 8"€1,169.81
RFQ
SPEARS VALVES 3975-580 | BU6MLN 3975-5808" x 3"€602.51
RFQ
SPEARS VALVES 3975-621 | BU6MLP 3975-62110" x 2"€793.08
RFQ
SPEARS VALVES 3975-663 | BU6MLT 3975-66312" x 3"€1,349.87
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3975-796 Reducer Wye, Socket, Schedule 80, N.P.R., 18 x 16 Size, PVC
€4,565.72 /unit