SPEARS VALVES 3929-828 | BU6LQQ

SPEARS VALVES 3929-828 Reducer Coupling, Socket, Schedule 80, 20 x 18 Size, PVC

Item: BU6LQQ Model: 3929-828
In Stock

Get it by Monday, Jun 16

€2,590.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Coupling
JointSocket x Socket
Size20" x 18"
TypePVC SCH40 And SCH80 DWV Fabricated Fittings

Shipping Info:

Ship weight (kg) 36.477
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 3929-530 | BU6LHC 3929-5306" x 3"€298.24
RFQ
SPEARS VALVES 3929-578 | BU6LHP 3929-5788" x 2"€545.44
RFQ
SPEARS VALVES 3929-582 | BU6LHV 3929-5828" x 4"€280.13
RFQ
SPEARS VALVES 3929-585 | BU6LHY 3929-5858" x 6"€346.70
RFQ
SPEARS VALVES 3929-580 | BU6LHZ 3929-5808" x 3"€476.70
RFQ
SPEARS VALVES 3929-626 | BU6LJE 3929-62610" x 6"€525.10
RFQ
SPEARS VALVES 3929-624 | BU6LJG 3929-62410" x 4"€884.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3929-828 Reducer Coupling, Socket, Schedule 80, 20 x 18 Size, PVC
€2,590.12 /unit