SPEARS VALVES 3706-100 | BU7LNY

SPEARS VALVES 3706-100 Elbow, 90 Deg., Socket, Schedule 40, 10 Size, PVC

Item: BU7LNY Model: 3706-100
In Stock

Get it by Friday, Jun 13

€443.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degree
Box Qty1
Bsh/fab/mldFabricated
MaterialWHITE
Size10

Shipping Info:

Ship weight (kg) 7.8795
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMPNPrice
SPEARS VALVES 3706-060 | BU6JFJ 3706-0603706-060€202.11
RFQ
SPEARS VALVES 3706-120 | BU6JFL 3706-1203706-120€682.72
RFQ
SPEARS VALVES 3706-080 | BU6JFN 3706-0803706-080€280.76
RFQ
SPEARS VALVES 3706-180 | BU6JFQ 3706-1803706-180€1,499.59
RFQ
SPEARS VALVES 3706-240 | BU6JFT 3706-2403706-240€2,836.53
RFQ
SPEARS VALVES 3706-200 | BU6JFU 3706-2003706-200€2,268.25
RFQ
SPEARS VALVES 3706-140 | BU7LNZ 3706-1403706-140€914.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3706-100 Elbow, 90 Deg., Socket, Schedule 40, 10 Size, PVC
€443.84 /unit