Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES 3639-007C Standard Ball Valve, Socket/FPT, FKM, 3/4 Size, CPVC

Item: AF6ZKU Model: 3639-007CCross Ref: 20RK66
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€231.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialPVC
Ball Valve Product GroupManual
Body MaterialCPVC
Body StyleInline
Connection TypeSocket x FPT
Handle MaterialPolypropylene
Handle TypeTEE
Max. Pressure235 psi
Pipe Size3/4"
Seal MaterialFKM
Seat MaterialFKM
Stem MaterialPVC
Stem TypePoly
Temp. Range+32°F to +190°F
TypeBall
Valve StructureBall
3-a ComplianceNot Rated
Ball Port StyleStandard Port
Coefficient Of Volume (cv)63
Connection Gender - Side 2Female
Connection Size - Side 13/4"
Connection Size - Side 23/4"
Connection Type - Side 1Socket
Connection Type - Side 2NPT
For MediaWater
HandleTee
Handle Height2"
Handle Length3"
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)235 psi
Media Temp. Range32°F to 190°F
Nominal Valve Size3/4"
Overall Length4.81"
StandardsASTM F1970
Valve Body ColorGray
Valve Body StyleStraight
Valve ConstructionThree-Piece

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)15.24
HS code8481805090

Product Variants

ProductModelConnection TypeSeal MaterialPipe SizeBody MaterialMax. PressureBall MaterialSeat MaterialStem MaterialPrice
SPEARS VALVES 3639-005C Standard Ball Valve, 1/2 Inch Size, Cpvc, Socket And Threaded End, Fkm | AF6ZKT 20RK65 3639-005CSocket x SocketEPDM1/2"CPVC235 psiPVCFKMPVC€141.39
SPEARS VALVES 3639-010C Standard Ball Valve, 1 Inch Size, Cpvc, Socket And Threaded End, Fkm | AF6ZKV 20RK67 3639-010CSocket x FPTFKM1"CPVC235 psiPVCFKMPVC€211.51
SPEARS VALVES 3639-015C Standard Ball Valve, 1-1/2 Inch Size, Cpvc, Socket And Threaded End, Fkm | AF6ZKX 20RK69 3639-015CSocket x FPTFKM5 1/2"CPVC235 psiPVCFKMPVC€297.92
SPEARS VALVES 3639-020C Standard Ball Valve, 2 Inch Size, Cpvc, Socket And Threaded End, Fkm | AF6ZKY 20RK70 3639-020CSocket x FPTFKM2"CPVC235 psiPVCFKMPVC€475.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3639-007C Standard Ball Valve, Socket/FPT, FKM, 3/4 Size, CPVC
€231.03 /unit