SPEARS VALVES 3637-010 Standard Ball Valve, Spigot, FKM, 1 Size, PVC

Item: CB6CXK Model: 3637-010
In Stock

Get it by Thursday, Jun 12

€96.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
JointPVC Standard
O-ringSpigot Ends
Size1"
TypeTee-Style"Zero Dead-Leg" Ball Valves

Shipping Info:

Ship weight (kg) 0.351
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMPNPrice
SPEARS VALVES 3637-025 | BY4NCU 3637-0253637-025€494.34
RFQ
SPEARS VALVES 3637-030 | BY4NCW 3637-0303637-030€534.39
RFQ
SPEARS VALVES 3637-040 | BY4NCZ 3637-0403637-040€1,119.14
RFQ
SPEARS VALVES 3637-005 | CB6CXD 3637-0053637-005€50.69
RFQ
SPEARS VALVES 3637-007 | CB6CXH 3637-0073637-007€80.61
RFQ
SPEARS VALVES 3637-012 | CB6CXM 3637-0123637-012€152.42
RFQ
SPEARS VALVES 3637-015 | CB6CXP 3637-0153637-015€118.72
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3637-010 Standard Ball Valve, Spigot, FKM, 1 Size, PVC
€96.15 /unit