Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES 3622R-020 Retrofit Ball Valve, 2 Inch Size, Cpvc, Socket End, Epdm | AF6ZKA 20RK49

SPEARS VALVES 3622R-020 Standard Retrofit Ball Valve, Socket, EPDM, 2 Size, PVC

Item: AF6ZKA Model: 3622R-020Cross Ref: 20RK49
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€357.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialPVC
Ball Valve Product GroupManual
Body MaterialPVC
Body StyleInline
Connection TypeSocket x Socket
Handle MaterialPolypropylene
Handle TypeTEE
Max. Pressure235 psi
Pipe Size2"
Seal MaterialEPDM
Seat MaterialEPDM
Stem MaterialPVC
Stem TypePoly
Temp. Range+40°F to +140°F
TypeBall
Valve StructureBall
3-a ComplianceNot Rated
Ball Port StyleFull Port
Connection Size - Side 12"
Connection Size - Side 22"
Connection Type - Side 1Socket
Connection Type - Side 2Socket
For MediaWater
HandleTee
Handle Height3 3/4"
Handle Length4.94"
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)235 psi
Media Temp. Range40°F to 140°F
Nominal Valve Size2"
Overall Length11.5"
StandardsASTM F1970
Valve Body ColorGray
Valve Body StyleStraight
Valve ConstructionThree-Piece

Shipping Info:

Ship weight (kg) 1.368
Ship height (cm)12.7
Ship length (cm)30.48
Ship width (cm)10.16
HS code8481805090

Product Variants

ProductModelSeal MaterialPipe SizeBody MaterialConnection TypeMax. PressureBall MaterialSeat MaterialStem MaterialPrice
SPEARS VALVES 3622R-005 Retrofit Ball Valve, 1/2 Inch Size, Cpvc, Socket End, Epdm | AF6ZJV 20RK44 3622R-005FKM1/2"PVCSocket x Socket235 psiPVCEPDMPVC€81.98
SPEARS VALVES 3622R-007 Retrofit Ball Valve, 3/4 Inch Size, Cpvc, Socket End, Epdm | AF6ZJW 20RK45 3622R-007EPDM3/4"PVCSocket x Socket235 psiPVCEPDMPVC€101.45
SPEARS VALVES 3622R-010 Retrofit Ball Valve, 1 Inch Size, Cpvc, Socket End, Epdm | AF6ZJX 20RK46 3622R-010EPDM1"PVCSocket x Socket235 psiPVCEPDMPVC€138.32
SPEARS VALVES 3622R-012 Retrofit Ball Valve, 1-1/4 Inch Size, Cpvc, Socket End, Epdm | AF6ZJY 20RK47 3622R-012EPDM2 3/4"PVCSocket x Socket235 psiPVCEPDMPVC€154.70
SPEARS VALVES 3622R-015 Retrofit Ball Valve, 1-1/2 Inch Size, Cpvc, Socket End, Epdm | AF6ZJZ 20RK48 3622R-015EPDM5 1/2"PVCSocket x Socket235 psiPVCEPDMPVC€223.29
SPEARS VALVES 3622RS-012 | CB9JCL 3622RS-012--------€88.78
RFQ
SPEARS VALVES 3622RS-007 | CB9JCM 3622RS-007--------€72.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3622R-020 Standard Retrofit Ball Valve, Socket, EPDM, 2 Size, PVC
€357.65 /unit