SPEARS VALVES 3329-85523P | BU6GTT

SPEARS VALVES 3329-85523P Reducer Coupling, Gasket x Spigot, 125 PSI, PIP, 21 x 15 Size, PVC

Item: BU6GTT Model: 3329-85523P
In Stock

Get it by Tuesday, Jun 10

€3,385.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Coupling
JointPIP Coupling (Gasket x Spigot)
O-ring Pressure Rating125 psi
Size21" x 15"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Product Variants

ProductModelSizePrice
SPEARS VALVES 3329-53223P | BU6GQF 3329-53223P6" x 4"€208.49
RFQ
SPEARS VALVES 3329-58523P | BU6GQQ 3329-58523P8" x 6"€363.79
RFQ
SPEARS VALVES 3329-58223P | BU6GQT 3329-58223P8" x 4"€403.96
RFQ
SPEARS VALVES 3329-62423P | BU6GQU 3329-62423P10" x 4"€762.79
RFQ
SPEARS VALVES 3329-62623P | BU6GQX 3329-62623P10" x 6"€461.52
RFQ
SPEARS VALVES 3329-79023P | BU6GRF 3329-79023P18" x 10"€2,713.74
RFQ
SPEARS VALVES 3329-79223P | BU6GRK 3329-79223P18" x 12"€1,901.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3329-85523P Reducer Coupling, Gasket x Spigot, 125 PSI, PIP, 21 x 15 Size, PVC
€3,385.07 /unit