SPEARS VALVES 3329-78432P | BU6GWD

SPEARS VALVES 3329-78432P Reducer Coupling, Spigot x Gasket, 125 PSI, PIP x IPS, 18 x 4 Size, PVC

Item: BU6GWD Model: 3329-78432P
In Stock

Get it by Friday, Jun 13

€4,115.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Coupling
JointPIP Coupling (Gasket x Spigot)
O-ring Pressure Rating125 psi
Size18" x 4"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 33.687
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 3329-58232P | BU6GQE 3329-58232P8" x 4"€521.56
RFQ
SPEARS VALVES 3329-58532P | BU6GQK 3329-58532P8" x 6"€209.44
RFQ
SPEARS VALVES 3329-53232P | BU6GQR 3329-53232P6" x 4"€243.71
RFQ
SPEARS VALVES 3329-62432P | BU6GQW 3329-62432P10" x 4"€732.28
RFQ
SPEARS VALVES 3329-62632P | BU6GQZ 3329-62632P10" x 6"€595.83
RFQ
SPEARS VALVES 3329-79032P | BU6GRB 3329-79032P18" x 10"€2,605.19
RFQ
SPEARS VALVES 3329-78832P | BU6GRJ 3329-78832P18" x 8"€3,768.39
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3329-78432P Reducer Coupling, Spigot x Gasket, 125 PSI, PIP x IPS, 18 x 4 Size, PVC
€4,115.81 /unit