SPEARS VALVES 3329-7842P | BU6GVX

SPEARS VALVES 3329-7842P Reducer Coupling, Gasket, 125 PSI, PIP x IPS, 18 x 4 Size, PVC

Item: BU6GVX Model: 3329-7842P
In Stock

Get it by Tuesday, Jun 17

€4,896.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Coupling
JointPIP Coupling (Gasket x Spigot)
O-ring Pressure Rating125 psi
Size18" x 4"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 36.5715
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 3329-5322P | BU6GQC 3329-5322P6" x 4"€335.56
RFQ
SPEARS VALVES 3329-5822P | BU6GQM 3329-5822P8" x 4"€620.57
RFQ
SPEARS VALVES 3329-5852P | BU6GQP 3329-5852P8" x 6"€431.89
RFQ
SPEARS VALVES 3329-6242P | BU6GQV 3329-6242P10" x 4"€645.82
RFQ
SPEARS VALVES 3329-6262P | BU6GRC 3329-6262P10" x 6"€709.10
RFQ
SPEARS VALVES 3329-7902P | BU6GRE 3329-7902P18" x 10"€2,305.29
RFQ
SPEARS VALVES 3329-7922P | BU6GRH 3329-7922P18" x 12"€2,173.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3329-7842P Reducer Coupling, Gasket, 125 PSI, PIP x IPS, 18 x 4 Size, PVC
€4,896.69 /unit