SPEARS VALVES 3320-9422P | BU6GMC

SPEARS VALVES 3320-9422P Cross, Gasket, 125 PSI, PIP, 27 x 12 Size, PVC

Item: BU6GMC Model: 3320-9422P
In Stock

Get it by Monday, Jun 16

€10,309.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Cross
JointCross (Gasket x Gasket x Gasket x Gasket)
O-ring Pressure Rating125 psi
Size27" x 12"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 132.21
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 3320-0602P | BU6GEM 3320-0602P6€495.12
RFQ
SPEARS VALVES 3320-0802P | BU6GEX 3320-0802P8€962.33
RFQ
SPEARS VALVES 3320-1202P | BU6GFA 3320-1202P12€2,012.31
RFQ
SPEARS VALVES 3320-7242P | BU6GFB 3320-7242P15" x 4"€1,946.52
RFQ
SPEARS VALVES 3320-1002P | BU6GFC 3320-1002P10€1,326.82
RFQ
SPEARS VALVES 3320-7262P | BU6GFD 3320-7262P15" x 6"€2,027.16
RFQ
SPEARS VALVES 3320-7282P | BU6GFJ 3320-7282P15" x 8"€1,602.69
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3320-9422P Cross, Gasket, 125 PSI, PIP, 27 x 12 Size, PVC
€10,309.13 /unit