SPEARS VALVES 3320-846PXI | BU6GKA

SPEARS VALVES 3320-846PXI Reducer Cross, Socket, 125 PSI, PIP x IPS, 21 x 6 Size, PVC

Item: BU6GKA Model: 3320-846PXI
In Stock

Get it by Tuesday, Jun 10

€1,952.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Cross
JointPIP x IPS Cross (Socket x Socket x Socket x Socket)
O-ring Pressure Rating125 psi
Size21" x 6"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Product Variants

ProductModelSizePrice
SPEARS VALVES 3320-726PXI | BU6GFH 3320-726PXI15" x 6"€997.80
RFQ
SPEARS VALVES 3320-730PXI | BU6GFP 3320-730PXI15" x 10"€1,227.82
RFQ
SPEARS VALVES 3320-728PXI | BU6GFQ 3320-728PXI15" x 8"€1,362.50
RFQ
SPEARS VALVES 3320-732PXI | BU6GFT 3320-732PXI15" x 12"€1,886.60
RFQ
SPEARS VALVES 3320-788PXI | BU6GFY 3320-788PXI18" x 8"€2,056.35
RFQ
SPEARS VALVES 3320-790PXI | BU6GGE 3320-790PXI18" x 10"€2,360.29
RFQ
SPEARS VALVES 3320-792PXI | BU6GGF 3320-792PXI18" x 12"€2,674.36
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3320-846PXI Reducer Cross, Socket, 125 PSI, PIP x IPS, 21 x 6 Size, PVC
€1,952.81 /unit