SPEARS VALVES 3311-100P | BU6FUX

SPEARS VALVES 3311-100P Elbow, 11-1/4 Deg., Socket, 125 PSI, PIP, 10 Size, PVC

Item: BU6FUX Model: 3311-100P
In Stock

Get it by Tuesday, Jun 17

€307.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Joint11-1/4° Elbow (Socket x Socket)
O-ring Pressure Rating125 psi
Size10"
TypePVC Low Head PIP Fabricated Fittings Riser & Accessories

Shipping Info:

Ship weight (kg) 3.213
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeJointPrice
SPEARS VALVES 3311-060P | BU6FUN 3311-060P6"11-1/4° Elbow (Socket x Socket)€106.64
RFQ
SPEARS VALVES 3311-080P | BU6FUQ 3311-080P8"11-1/4° Elbow (Socket x Socket)€158.70
RFQ
SPEARS VALVES 3311-120P | BU6FVA 3311-120P12"11-1/4° Elbow (Socket x Socket)€423.17
RFQ
SPEARS VALVES 3311-150P | BU6FVB 3311-150P15"11-1/4° Elbow (Socket x Socket)€746.26
RFQ
SPEARS VALVES 3311-210P | BU6FVE 3311-210P21"11-1/4° Elbow (Socket x Socket)€1,996.41
RFQ
SPEARS VALVES 3311-180P | BU6FVG 3311-180P18"11-1/4° Elbow (Socket x Socket)€1,185.41
RFQ
SPEARS VALVES 3311-270P | BU6FVH 3311-270P27"11-1/4° Elbow (Socket x Socket)€3,148.61
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3311-100P Elbow, 11-1/4 Deg., Socket, 125 PSI, PIP, 10 Size, PVC
€307.49 /unit