SPEARS VALVES 3301-852232P | BU6FTX

SPEARS VALVES 3301-852232P Tee, Gasket x Spigot x Gasket, 125 PSI, PIP, 21 x 12 Size, PVC

Item: BU6FTX Model: 3301-852232P
In Stock

Get it by Friday, Jun 13

€3,305.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
JointTee (Gasket x Spigot x Gasket)
O-ring Pressure Rating125 psi
Size21" x 12"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 62.604
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 3301-532232P | BU6FJA 3301-532232P6" x 4"€420.95
RFQ
SPEARS VALVES 3301-270232P | BU6FJD 3301-270232P27€13,276.94
RFQ
SPEARS VALVES 3301-582232P | BU6FJF 3301-582232P8" x 4"€502.85
RFQ
SPEARS VALVES 3301-585232P | BU6FJH 3301-585232P8" x 6"€586.30
RFQ
SPEARS VALVES 3301-624232P | BU6FJQ 3301-624232P10" x 4"€726.92
RFQ
SPEARS VALVES 3301-626232P | BU6FKB 3301-626232P10" x 6"€808.29
RFQ
SPEARS VALVES 3301-628232P | BU6FKD 3301-628232P10" x 8"€878.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3301-852232P Tee, Gasket x Spigot x Gasket, 125 PSI, PIP, 21 x 12 Size, PVC
€3,305.61 /unit