SPEARS VALVES 3301-848PXI | BU6FTR

SPEARS VALVES 3301-848PXI Tee, Socket, 125 PSI, PIP x IPS, 21 x 8 Size, PVC

Item: BU6FTR Model: 3301-848PXI
In Stock

Get it by Thursday, Jun 12

€2,600.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
JointPIP x IPS Tee (Socket x Socket x Socket)
O-ring125 PIP
Size21" x 8"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 49.8555
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 3301-585PXI | BU6FJM 3301-585PXI8" x 6"€369.34
RFQ
SPEARS VALVES 3301-626PXI | BU6FJU 3301-626PXI10" x 6"€505.67
RFQ
SPEARS VALVES 3301-628PXI | BU6FJZ 3301-628PXI10" x 8"€466.31
RFQ
SPEARS VALVES 3301-060PXI | BU6FLK 3301-060PXI-€236.57
RFQ
SPEARS VALVES 3301-080PXI | BU6FLV 3301-080PXI8€474.28
RFQ
SPEARS VALVES 3301-100PXI | BU6FMB 3301-100PXI10€707.90
RFQ
SPEARS VALVES 3301-120PXI | BU6FMC 3301-120PXI12€1,112.98
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3301-848PXI Tee, Socket, 125 PSI, PIP x IPS, 21 x 8 Size, PVC
€2,600.88 /unit