SPEARS VALVES 330-202239 | BU6FXV

SPEARS VALVES 330-202239 Reducer Tee, Socket x Spigot x FPT, Class 125, 12 x 3 Size, PVC

Item: BU6FXV Model: 330-202239
In Stock

Get it by Thursday, Jun 12

€611.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
ClassClass 125
JointReinforced Tee (Socket x Spigot x FIPT)
Size12" x 3"
TypePVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125

Shipping Info:

Ship weight (kg) 12.6405
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES 330-202222 | BU6FXB 330-2022226" x 2"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€179.18
RFQ
SPEARS VALVES 330-202227 | BU6FXD 330-2022278" x 2"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€255.90
RFQ
SPEARS VALVES 330-202224 | BU6FXF 330-2022246" x 3"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€204.77
RFQ
SPEARS VALVES 330-202234 | BU6FXG 330-20223410" x 3"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€442.71
RFQ
SPEARS VALVES 330-202229 | BU6FXH 330-2022298" x 3"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€286.52
RFQ
SPEARS VALVES 330-202225 | BU6FXJ 330-2022256" x 4"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€232.82
RFQ
SPEARS VALVES 330-202230 | BU6FXK 330-2022308" x 4"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€234.02
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 330-202239 Reducer Tee, Socket x Spigot x FPT, Class 125, 12 x 3 Size, PVC
€611.70 /unit