SPEARS VALVES 330-103185 | BU6FGN

SPEARS VALVES 330-103185 Tee, Gasket, Class 125, 10 Size, PVC

Item: BU6FGN Model: 330-103185
In Stock

Get it by Thursday, Jun 12

€863.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
ClassClass 125
JointTee (Gasket x Gasket x Gasket)
Size10
TypePVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125

Shipping Info:

Ship weight (kg) 15.4665
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES 330-103177 | BU6FGB 330-1031778" x 4"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€529.77
RFQ
SPEARS VALVES 330-103170 | BU6FGC 330-1031704PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€419.60
RFQ
SPEARS VALVES 330-103182 | BU6FGE 330-10318210" x 4"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€880.40
RFQ
SPEARS VALVES 330-103174 | BU6FGF 330-1031746PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€476.06
RFQ
SPEARS VALVES 330-103178 | BU6FGG 330-1031788" x 6"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€598.84
RFQ
SPEARS VALVES 330-103179 | BU6FGH 330-1031798PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€686.78
RFQ
SPEARS VALVES 330-103173 | BU6FGJ 330-1031736" x 4"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€450.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 330-103185 Tee, Gasket, Class 125, 10 Size, PVC
€863.99 /unit