SPEARS VALVES 310-103302 | BU6EHP

SPEARS VALVES 310-103302 Reducer Cross, Socket, Class 63, 12 x 8 Size, PVC

Item: BU6EHP Model: 310-103302
In Stock

Get it by Wednesday, Jun 11

€460.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross
ClassClass 63
JointCross (Socket x Socket x Socket x Socket)
Size12" x 8"
TypePVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES 310-103288 | BU6EGX 310-1032888" x 3"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€199.57
RFQ
SPEARS VALVES 310-103289 | BU6EGZ 310-1032898" x 4"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€227.77
RFQ
SPEARS VALVES 310-103292 | BU6EHA 310-10329210" x 2"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€227.77
RFQ
SPEARS VALVES 310-103294 | BU6EHB 310-10329410" x 4"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€276.32
RFQ
SPEARS VALVES 310-103290 | BU6EHC 310-1032908" x 6"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€186.48
RFQ
SPEARS VALVES 310-103291 | BU6EHE 310-1032918PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€276.32
RFQ
SPEARS VALVES 310-103296 | BU6EHF 310-10329610" x 8"PVC Class 63, 100, 125, 160 And 200 IPS Fabricated Fittings And Molded Class 125€350.54
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 310-103302 Reducer Cross, Socket, Class 63, 12 x 8 Size, PVC
€460.67 /unit