SPEARS VALVES 3040-661E | BU6EDG

SPEARS VALVES 3040-661E Eccentric Stub Surface Reducer, Socket, 100 PSI, PIP x IPS, 12 x 2 Size, PVC

Item: BU6EDG Model: 3040-661E
In Stock

Get it by Thursday, Jun 12

€294.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
JointEccentric Stub Surface Reducer (Socket)
O-ring Pressure Rating100 psi
Size12" x 2"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 1.584
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeJointPrice
SPEARS VALVES 3040-528E | BU6DYH 3040-528E6" x 2"Eccentric Stub Surface Reducer (Socket)€178.82
RFQ
SPEARS VALVES 3040-532E | BU6DYJ 3040-532E6" x 4"Eccentric Stub Surface Reducer (Socket)€186.78
RFQ
SPEARS VALVES 3040-530E | BU6DYL 3040-530E6" x 3"Eccentric Stub Surface Reducer (Socket)€180.26
RFQ
SPEARS VALVES 3040-578E | BU6DYP 3040-578E8" x 2"Eccentric Stub Surface Reducer (Socket)€231.83
RFQ
SPEARS VALVES 3040-951E | BU6EAR 3040-951E27" x 21"Eccentric Stub Surface Reducer (Socket)€4,396.55
RFQ
SPEARS VALVES 3040-954E | BU6EAU 3040-954E27" x 24"Eccentric Stub Surface Reducer (Socket)€9,561.12
RFQ
SPEARS VALVES 3040-945E | BU6EAV 3040-945E27" x 15"Eccentric Stub Surface Reducer (Socket)€3,910.55
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3040-661E Eccentric Stub Surface Reducer, Socket, 100 PSI, PIP x IPS, 12 x 2 Size, PVC
€294.47 /unit