SPEARS VALVES 3020-852PXI | BU6DQA

SPEARS VALVES 3020-852PXI Cross, Socket, 100 PSI, PIP x IPS, 21 x 12 Size, PVC

Item: BU6DQA Model: 3020-852PXI
In Stock

Get it by Friday, Jun 13

€2,295.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Cross
JointPIP x IPS Cross (Socket x Socket x Socket x Socket)
O-ring Pressure Rating100 psi
Size21" x 12"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 46.0845
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 3020-100PXI | BU6DNR 3020-100PXI10€778.60
RFQ
SPEARS VALVES 3020-080PXI | BU6DNU 3020-080PXI8€452.63
RFQ
SPEARS VALVES 3020-060PXI | BU6DPA 3020-060PXI6€309.83
RFQ
SPEARS VALVES 3020-628PXI | BU6DPB 3020-628PXI10" x 8"€476.51
RFQ
SPEARS VALVES 3020-120PXI | BU6DPC 3020-120PXI12€1,177.35
RFQ
SPEARS VALVES 3020-666PXI | BU6DPD 3020-666PXI12" x 6"€484.82
RFQ
SPEARS VALVES 3020-730PXI | BU6DPE 3020-730PXI15" x 10"€981.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3020-852PXI Cross, Socket, 100 PSI, PIP x IPS, 21 x 12 Size, PVC
€2,295.89 /unit