SPEARS VALVES 3011-2702 | BU6DMT

SPEARS VALVES 3011-2702 Elbow, 11-1/4 Deg., Gasket, 100 PSI, PIP, 27 Size, PVC

Item: BU6DMT Model: 3011-2702
In Stock

Get it by Thursday, Jun 12

€5,303.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Joint11-1/4° Elbow (Gasket x Gasket)
O-ring Pressure Rating100 psi
Size27"
TypePVC Low Head PIP Fabricated Fittings Riser & Accessories

Shipping Info:

Ship weight (kg) 89.208
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeJointPrice
SPEARS VALVES 300-100215 | BU6CFG 300-10021518"11-1/4° Elbow (Gasket x Gasket)€2,284.64
RFQ
SPEARS VALVES 300-100210 | BU6CFH 300-1002106"11-1/4° Elbow (Gasket x Gasket)€196.28
RFQ
SPEARS VALVES 300-100213 | BU6CFK 300-10021312"11-1/4° Elbow (Gasket x Gasket)€835.18
RFQ
SPEARS VALVES 300-100211 | BU6CFL 300-1002118"11-1/4° Elbow (Gasket x Gasket)€390.60
RFQ
SPEARS VALVES 300-100214 | BU6CFM 300-10021415"11-1/4° Elbow (Gasket x Gasket)€1,379.35
RFQ
SPEARS VALVES 300-100217 | BU6CFN 300-10021721"11-1/4° Elbow (Gasket x Gasket)€3,168.45
RFQ
SPEARS VALVES 300-100212 | BU6CFQ 300-10021210"11-1/4° Elbow (Gasket x Gasket)€579.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3011-2702 Elbow, 11-1/4 Deg., Gasket, 100 PSI, PIP, 27 Size, PVC
€5,303.65 /unit