SPEARS VALVES 30040-846 | BU6DJQ

SPEARS VALVES 30040-846 Surface Reducer, With Stub, Socket, 100 PSI, PIP, 21 x 6 Size, PVC

Item: BU6DJQ Model: 30040-846
In Stock

Get it by Tuesday, Jun 10

€2,139.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
JointStub Surface Reducer (Socket)
O-ring Pressure Rating100 psi
Size21" x 6"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Product Variants

ProductModelSizeJointPrice
SPEARS VALVES 30040-532 | BU6DHM 30040-5326" x 4"Stub Surface Reducer (Socket)€265.39
RFQ
SPEARS VALVES 30040-666 | BU6DHT 30040-66612" x 6"Stub Surface Reducer (Socket)€397.20
RFQ
SPEARS VALVES 30040-624 | BU6DHU 30040-62410" x 4"Stub Surface Reducer (Socket)€257.18
RFQ
SPEARS VALVES 30040-582 | BU6DHV 30040-5828" x 4"Stub Surface Reducer (Socket)€304.44
RFQ
SPEARS VALVES 30040-585 | BU6DHW 30040-5858" x 6"Stub Surface Reducer (Socket)€325.02
RFQ
SPEARS VALVES 30040-628 | BU6DHX 30040-62810" x 8"Stub Surface Reducer (Socket)€285.65
RFQ
SPEARS VALVES 30040-724 | BU6DHY 30040-72415" x 4"Stub Surface Reducer (Socket)€638.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 30040-846 Surface Reducer, With Stub, Socket, 100 PSI, PIP, 21 x 6 Size, PVC
€2,139.96 /unit