SPEARS VALVES 30040-784 | BU6DJT

SPEARS VALVES 30040-784 Surface Reducer, With Stub, Socket, 100 PSI, PIP, 18 x 4 Size, PVC

Item: BU6DJT Model: 30040-784
In Stock

Get it by Thursday, Jun 12

€1,135.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
JointStub Surface Reducer (Socket)
O-ring Pressure Rating100 psi
Size18" x 4"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 7.434
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeJointPrice
SPEARS VALVES 30040-532 | BU6DHM 30040-5326" x 4"Stub Surface Reducer (Socket)€265.39
RFQ
SPEARS VALVES 30040-666 | BU6DHT 30040-66612" x 6"Stub Surface Reducer (Socket)€397.20
RFQ
SPEARS VALVES 30040-624 | BU6DHU 30040-62410" x 4"Stub Surface Reducer (Socket)€257.18
RFQ
SPEARS VALVES 30040-582 | BU6DHV 30040-5828" x 4"Stub Surface Reducer (Socket)€304.44
RFQ
SPEARS VALVES 30040-585 | BU6DHW 30040-5858" x 6"Stub Surface Reducer (Socket)€325.02
RFQ
SPEARS VALVES 30040-628 | BU6DHX 30040-62810" x 8"Stub Surface Reducer (Socket)€285.65
RFQ
SPEARS VALVES 30040-724 | BU6DHY 30040-72415" x 4"Stub Surface Reducer (Socket)€638.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 30040-784 Surface Reducer, With Stub, Socket, 100 PSI, PIP, 18 x 4 Size, PVC
€1,135.15 /unit