SPEARS VALVES 3001-850PXI | BU6DFD

SPEARS VALVES 3001-850PXI Tee, Socket, 100 PSI, PIP x IPS, 21 x 10 Size, PVC

Item: BU6DFD Model: 3001-850PXI
In Stock

Get it by Tuesday, Jun 10

€2,529.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
JointPIP x IPS Tee (Socket x Socket x Socket)
O-ring100 PIP
Size21" x 10"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Product Variants

ProductModelSizePrice
SPEARS VALVES 300-102821 | BU6CXG 300-102821-€270.43
RFQ
SPEARS VALVES 300-102817 | BU6CXH 300-102817-€1,274.42
RFQ
SPEARS VALVES 3001-060PXI | BU6DEC 3001-060PXI6€323.39
RFQ
SPEARS VALVES 3001-080PXI | BU6DEM 3001-080PXI8€472.73
RFQ
SPEARS VALVES 3001-100PXI | BU6DEN 3001-100PXI10€557.73
RFQ
SPEARS VALVES 3001-120PXI | BU6DER 3001-120PXI12€661.04
RFQ
SPEARS VALVES 3001-585PXI | BU6DEV 3001-585PXI8" x 6"€525.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 3001-850PXI Tee, Socket, 100 PSI, PIP x IPS, 21 x 10 Size, PVC
€2,529.77 /unit