SPEARS VALVES 300-103093 | BU6CXX

SPEARS VALVES 300-103093 Tee, Gasket x Spigot x Gasket, 100 PSI, PIP, 18 x 8 Size, PVC

Item: BU6CXX Model: 300-103093
Limited Availability
€2,195.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
JointTee (Gasket x Spigot x Gasket)
O-ring Pressure Rating100 psi
Size18" x 8"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 300-103066 | BU6CXJ 300-1030668" x 6"€501.10
RFQ
SPEARS VALVES 300-103078 | BU6CXK 300-10307812" x 8"€693.16
RFQ
SPEARS VALVES 300-103077 | BU6CXL 300-10307712" x 6"€905.16
RFQ
SPEARS VALVES 300-103083 | BU6CXM 300-10308315" x 4"€1,320.07
RFQ
SPEARS VALVES 300-103072 | BU6CXP 300-10307210" x 8"€778.60
RFQ
SPEARS VALVES 300-103080 | BU6CXQ 300-10308012€1,153.11
RFQ
SPEARS VALVES 300-103091 | BU6CXT 300-10309118" x 4"€1,807.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 300-103093 Tee, Gasket x Spigot x Gasket, 100 PSI, PIP, 18 x 8 Size, PVC
€2,195.82 /unit