SPEARS VALVES 300-100702 | BU6CKQ

SPEARS VALVES 300-100702 Elbow, 60 Deg., Socket, 100 PSI, PIP, 6 Size, PVC

Item: BU6CKQ Model: 300-100702
In Stock

Get it by Tuesday, Jun 10

€232.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 60 Degrees
Joint60° Elbow (Socket x Socket)
O-ring Pressure Rating100 psi
Size6"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Product Variants

ProductModelSizeJointPrice
SPEARS VALVES 300-100705 | BU6CKL 300-10070512"60° Elbow (Socket x Socket)€725.16
RFQ
SPEARS VALVES 300-100707 | BU6CKM 300-10070718"60° Elbow (Socket x Socket)€2,252.18
RFQ
SPEARS VALVES 300-100703 | BU6CKP 300-1007038"60° Elbow (Socket x Socket)€493.09
RFQ
SPEARS VALVES 300-100704 | BU6CKR 300-10070410"60° Elbow (Socket x Socket)€695.06
RFQ
SPEARS VALVES 300-100706 | BU6CKT 300-10070615"60° Elbow (Socket x Socket)€1,511.44
RFQ
SPEARS VALVES 300-100709 | BU6CKW 300-10070921"60° Elbow (Socket x Socket)€3,629.01
RFQ
SPEARS VALVES 300-100710 | BU6CLD 300-10071024"60° Elbow (Socket x Socket)€7,977.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 300-100702 Elbow, 60 Deg., Socket, 100 PSI, PIP, 6 Size, PVC
€232.39 /unit