SPEARS VALVES 300-100455 | BU6CHE

SPEARS VALVES 300-100455 Elbow, 22-1/2 Deg., Gasket, 100 PSI, PIP, 18 Size, PVC

Item: BU6CHE Model: 300-100455
In Stock

Get it by Friday, Jun 13

€2,284.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 22-1/2 Degrees
Joint22-1/2° Elbow (Gasket x Gasket)
O-ring Pressure Rating100 psi
Size18
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 28.755
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 300-100450 | BU6CGV 300-1004506€263.95
RFQ
SPEARS VALVES 300-100457 | BU6CHF 300-10045721€3,168.45
RFQ
SPEARS VALVES 300-100452 | BU6CHG 300-10045210€579.14
RFQ
SPEARS VALVES 300-100454 | BU6CHK 300-10045415€1,379.35
RFQ
SPEARS VALVES 300-100453 | BU6CHL 300-10045312€835.18
RFQ
SPEARS VALVES 300-100451 | BU6CHQ 300-1004518€390.60
RFQ
SPEARS VALVES 3016-2402 | BU6DND 3016-240224€4,306.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 300-100455 Elbow, 22-1/2 Deg., Gasket, 100 PSI, PIP, 18 Size, PVC
€2,284.64 /unit