SPEARS VALVES 300-100335 | BU6CGW

SPEARS VALVES 300-100335 Elbow, 15 Deg., Gasket, 100 PSI, PIP, 18 Size, PVC

Item: BU6CGW Model: 300-100335
In Stock

Get it by Thursday, Jun 12

€2,284.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Joint15° Elbow (Gasket x Gasket)
O-ring Pressure Rating100 psi
Size18"
TypePVC Low Head PIP Fabricated Fittings Riser & Accessories

Shipping Info:

Ship weight (kg) 28.3185
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeJointPrice
SPEARS VALVES 300-100332 | BU6CGE 300-10033210"15° Elbow (Gasket x Gasket)€579.14
RFQ
SPEARS VALVES 300-100336 | BU6CGF 300-10033621"15° Elbow (Gasket x Gasket)€3,168.45
RFQ
SPEARS VALVES 300-100330 | BU6CGG 300-1003306"15° Elbow (Gasket x Gasket)€263.95
RFQ
SPEARS VALVES 300-100331 | BU6CGH 300-1003318"15° Elbow (Gasket x Gasket)€290.47
RFQ
SPEARS VALVES 300-100334 | BU6CGP 300-10033415"15° Elbow (Gasket x Gasket)€1,379.35
RFQ
SPEARS VALVES 300-100333 | BU6CGT 300-10033312"15° Elbow (Gasket x Gasket)€835.18
RFQ
SPEARS VALVES 3018-2702 | BU6DNE 3018-270227"15° Elbow (Gasket x Gasket)€6,216.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 300-100335 Elbow, 15 Deg., Gasket, 100 PSI, PIP, 18 Size, PVC
€2,284.64 /unit