SPEARS VALVES 2975-784 | BU6CDK

SPEARS VALVES 2975-784 Reducer Wye, Socket, 80 PSI, PIP x IPS, N.P.R., 18 x 4 Size, PVC

Item: BU6CDK Model: 2975-784
In Stock

Get it by Thursday, Jun 12

€1,286.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Wye
JointWye (Socket x Socket x Socket)
O-ring Pressure Rating80 psi
Size18" x 4"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 17.6175
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 2975-585 | BU6CCQ 2975-5858" x 6"€638.63
RFQ
SPEARS VALVES 2975-628 | BU6CCT 2975-62810" x 8"€435.60
RFQ
SPEARS VALVES 2975-532 | BU6CCX 2975-5326" x 4"€177.94
RFQ
SPEARS VALVES 2975-626 | BU6CCY 2975-62610" x 6"€458.15
RFQ
SPEARS VALVES 2975-624 | BU6CDA 2975-62410" x 4"€435.59
RFQ
SPEARS VALVES 2975-670 | BU6CDB 2975-67012" x 10"€506.64
RFQ
SPEARS VALVES 2975-664 | BU6CDC 2975-66412" x 4"€516.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2975-784 Reducer Wye, Socket, 80 PSI, PIP x IPS, N.P.R., 18 x 4 Size, PVC
€1,286.71 /unit