SPEARS VALVES 2929-940 | BU6CBR

SPEARS VALVES 2929-940 Reducer Coupling, Socket, 80 PSI, PIP, 27 x 10 Size, PVC

Item: BU6CBR Model: 2929-940
In Stock

Get it by Thursday, Jun 12

€4,282.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Coupling
JointReducer Coupling (Socket x Socket)
O-ring Pressure Rating80 psi
Size27" x 10"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 69.5835
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 2929-908 | BU6BZY 2929-90824" x 8"€3,583.18
RFQ
SPEARS VALVES 2929-906 | BU6CAC 2929-906-€3,776.70
RFQ
SPEARS VALVES 2929-910 | BU6CAD 2929-91024" x 10"€3,410.89
RFQ
SPEARS VALVES 2929-912 | BU6CAK 2929-91224" x 12"€2,985.54
RFQ
SPEARS VALVES 2929-915 | BU6CAN 2929-91524" x 15"€2,172.06
RFQ
SPEARS VALVES 2929-918 | BU6CAP 2929-91824" x 18"€1,532.56
RFQ
SPEARS VALVES 2929-921 | BU6CAT 2929-92124" x 21"€1,395.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2929-940 Reducer Coupling, Socket, 80 PSI, PIP, 27 x 10 Size, PVC
€4,282.25 /unit