SPEARS VALVES 2929-91523 | BU6CAW

SPEARS VALVES 2929-91523 Reducer Coupling, Gasket x Spigot, 80 PSI, PIP, 24 x 15 Size, PVC

Item: BU6CAW Model: 2929-91523
In Stock

Get it by Tuesday, Jun 10

€4,177.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Coupling
JointReducer Coupling (Gasket x Spigot)
O-ring Pressure Rating80 psi
Size24" x 15"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Product Variants

ProductModelSizePrice
SPEARS VALVES 2929-85823 | BU6BZX 2929-8582321" x 18"€2,362.97
RFQ
SPEARS VALVES 2929-90823 | BU6CAG 2929-9082324" x 8"€6,890.76
RFQ
SPEARS VALVES 2929-91223 | BU6CAJ 2929-9122324" x 12"€4,269.28
RFQ
SPEARS VALVES 2929-91023 | BU6CAQ 2929-9102324" x 10"€6,559.37
RFQ
SPEARS VALVES 2929-91823 | BU6CAV 2929-91823-€3,963.43
RFQ
SPEARS VALVES 2929-93623 | BU6CBB 2929-9362327" x 6"€9,443.33
RFQ
SPEARS VALVES 2929-92123 | BU6CBF 2929-9212324" x 21"€3,526.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2929-91523 Reducer Coupling, Gasket x Spigot, 80 PSI, PIP, 24 x 15 Size, PVC
€4,177.02 /unit