SPEARS VALVES 290-104078 | BU6BZR

SPEARS VALVES 290-104078 Reducer Cross, Gasket, 80 PSI, PIP, 21 x 15 Size, PVC

Item: BU6BZR Model: 290-104078
In Stock

Get it by Tuesday, Jun 17

€5,523.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Cross
JointCross (Gasket x Gasket x Gasket x Gasket)
O-ring Pressure Rating80 psi
Size21" x 15"
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 49.2615
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 290-104075 | BU6BZP 290-10407521" x 10"€4,445.40
RFQ
SPEARS VALVES 290-104080 | BU6BZQ 290-10408021" x 18"€4,407.50
RFQ
SPEARS VALVES 2920-9542 | BU7TKD 2920-954227" x 24"€8,021.10
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 290-104078 Reducer Cross, Gasket, 80 PSI, PIP, 21 x 15 Size, PVC
€5,523.14 /unit