SPEARS VALVES 290-100452 | BU7TFZ

SPEARS VALVES 290-100452 Elbow, 22-1/2 Deg., Gasket, 80 PSI, PIP, 10 Size, PVC

Item: BU7TFZ Model: 290-100452
In Stock

Get it by Thursday, Jun 12

€525.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 22-1/2 Degrees
Joint22-1/2° Elbow (Gasket x Gasket)
O-ring Pressure Rating80 psi
Size10
TypePVC 80, 100 & 125 psi PIP Fabricated Fittings

Shipping Info:

Ship weight (kg) 4.2615
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 290-100454 | BU7TFQ 290-10045415€1,258.17
RFQ
SPEARS VALVES 290-100451 | BU7TFR 290-1004518€350.16
RFQ
SPEARS VALVES 290-100453 | BU7TFW 290-10045312€713.87
RFQ
SPEARS VALVES 290-100450 | BU7TFX 290-1004506€215.49
RFQ
SPEARS VALVES 290-100455 | BU7THY 290-10045518€1,482.49
RFQ
SPEARS VALVES 290-100457 | BU7TJH 290-10045721€2,189.66
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 290-100452 Elbow, 22-1/2 Deg., Gasket, 80 PSI, PIP, 10 Size, PVC
€525.33 /unit