SPEARS VALVES 290-100114 | BU7THT

SPEARS VALVES 290-100114 Elbow, 11-1/4 Deg., Socket, 80 PSI, PIP, 6 Size, PVC

Item: BU7THT Model: 290-100114
In Stock

Get it by Friday, Jun 13

€72.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Joint11-1/4° Elbow (Socket x Socket)
O-ring Pressure Rating80 psi
Size6"
TypePVC Low Head PIP Fabricated Fittings Riser & Accessories

Shipping Info:

Ship weight (kg) 0.5265
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeJointPrice
SPEARS VALVES 290-100121 | BU7THM 290-10012121"11-1/4° Elbow (Socket x Socket)€1,344.34
RFQ
SPEARS VALVES 290-100118 | BU7THN 290-10011815"11-1/4° Elbow (Socket x Socket)€468.75
RFQ
SPEARS VALVES 290-100115 | BU7THQ 290-1001158"11-1/4° Elbow (Socket x Socket)€118.47
RFQ
SPEARS VALVES 290-100116 | BU7THV 290-10011610"11-1/4° Elbow (Socket x Socket)€212.73
RFQ
SPEARS VALVES 290-100117 | BU7THW 290-10011712"11-1/4° Elbow (Socket x Socket)€301.66
RFQ
SPEARS VALVES 290-100122 | BU7THX 290-10012224"11-1/4° Elbow (Socket x Socket)€1,807.77
RFQ
SPEARS VALVES 290-100119 | BU7THZ 290-10011918"11-1/4° Elbow (Socket x Socket)€805.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 290-100114 Elbow, 11-1/4 Deg., Socket, 80 PSI, PIP, 6 Size, PVC
€72.77 /unit