SPEARS VALVES 2882-582 | BU7TCW

SPEARS VALVES 2882-582 Mechanical Vent Assembly, Saddle x MPT, Low Head, 8 x 4 Size, PVC

Item: BU7TCW Model: 2882-582
In Stock

Get it by Tuesday, Jun 17

€317.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVent Assembly
JointMechanical Vent Assembly
O-ringSaddle x Riser/Vent
Size8" x 4"
TypePVC Low Head PIP Fabricated Fittings Riser & Accessories

Shipping Info:

Ship weight (kg) 2.232
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 2882-530 | BU7TCG 2882-5306" x 3"€170.22
RFQ
SPEARS VALVES 2882-420 | BU7TCJ 2882-4204" x 2"€148.08
RFQ
SPEARS VALVES 2882-422 | BU7TCN 2882-4224" x 3"€228.91
RFQ
SPEARS VALVES 2882-580 | BU7TCP 2882-5808" x 3"€228.91
RFQ
SPEARS VALVES 2882-528 | BU7TCQ 2882-5286" x 2"€148.08
RFQ
SPEARS VALVES 2882-623 | BU7TCT 2882-62310" x 3"€228.91
RFQ
SPEARS VALVES 2882-578 | BU7TCU 2882-5788" x 2"€148.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2882-582 Mechanical Vent Assembly, Saddle x MPT, Low Head, 8 x 4 Size, PVC
€317.94 /unit