SPEARS VALVES 2881-12032 | BU7TBM

SPEARS VALVES 2881-12032 Erosion Pot Riser, Low Head, 12 x 12 x 18 Size, PVC

Item: BU7TBM Model: 2881-12032
In Stock

Get it by Thursday, Jun 12

€459.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRiser
JointErosion Pot Riser
O-ringSaddle x Riser x Pot
Size12" x 12" x 18"
TypePVC Low Head PIP Fabricated Fittings Riser & Accessories

Shipping Info:

Ship weight (kg) 9.6615
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 2881-06032 | BU7TBB 2881-060326" x 6" x 10"€178.64
RFQ
SPEARS VALVES 2881-08032 | BU7TBC 2881-080328" x 8" x 12"€252.62
RFQ
SPEARS VALVES 2881-58532 | BU7TBE 2881-585328" x 6" x 10"€132.84
RFQ
SPEARS VALVES 2881-58232 | BU7TBF 2881-582328" x 4" x 8"€149.31
RFQ
SPEARS VALVES 2881-15032 | BU7TBG 2881-1503215" x 15" x 20"€676.38
RFQ
SPEARS VALVES 2881-62832 | BU7TBH 2881-6283210" x 8" x 12"€252.62
RFQ
SPEARS VALVES 2881-62432 | BU7TBJ 2881-6243210" x 4" x 8"€149.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2881-12032 Erosion Pot Riser, Low Head, 12 x 12 x 18 Size, PVC
€459.44 /unit