SPEARS VALVES 2880-78830 | BU7TAR

SPEARS VALVES 2880-78830 Orchard Riser, Low Head, PIP, 18 x 8 Size, PVC

Item: BU7TAR Model: 2880-78830
In Stock

Get it by Friday, Jun 13

€167.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRiser
JointOrchard Riser
O-ringSaddle x Riser
Size18" x 8"
TypePVC Low Head PIP Fabricated Fittings Riser & Accessories

Shipping Info:

Ship weight (kg) 2.3895
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 2880-04030 | BU6BYW 2880-040304" x 4"€78.00
RFQ
SPEARS VALVES 2880-58230 | BU6BYX 2880-582308" x 4"€78.00
RFQ
SPEARS VALVES 2880-10030 | BU7RZL 2880-1003010" x 10"€269.35
RFQ
SPEARS VALVES 2880-12030 | BU7RZM 2880-1203012" x 12"€280.45
RFQ
SPEARS VALVES 2880-15030 | BU7RZP 2880-1503015" x 15"€468.77
RFQ
SPEARS VALVES 2880-53230 | BU7RZT 2880-532306" x 4"€78.00
RFQ
SPEARS VALVES 2880-18030 | BU7RZV 2880-1803018" x 18"€945.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2880-78830 Orchard Riser, Low Head, PIP, 18 x 8 Size, PVC
€167.10 /unit