SPEARS VALVES 2829-820 | BU7RXG

SPEARS VALVES 2829-820 Reducer Coupling, Socket, Low Head, PIP, 20 x 10 Size, PVC

Item: BU7RXG Model: 2829-820
In Stock

Get it by Friday, Jun 13

€1,530.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer Coupling
JointCoupling - Reducer
O-ringSocket x Socket
Size20" x 10"
TypePVC Low Head PIP Fabricated Fittings Riser & Accessories

Shipping Info:

Ship weight (kg) 2.628
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 280-100933 | BU7RHY 280-10093312" x 6"€322.21
RFQ
SPEARS VALVES 280-100934 | BU7RHZ 280-10093412" x 8"€336.75
RFQ
SPEARS VALVES 280-100940 | BU7RJA 280-10094015" x 12"€253.15
RFQ
SPEARS VALVES 280-100935 | BU7RJB 280-10093512" x 10"€167.10
RFQ
SPEARS VALVES 280-100944 | BU7RJC 280-10094418" x 10"€929.49
RFQ
SPEARS VALVES 280-100931 | BU7RJD 280-10093110" x 8"€115.87
RFQ
SPEARS VALVES 280-100928 | BU7RJE 280-1009288" x 6"€75.41
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2829-820 Reducer Coupling, Socket, Low Head, PIP, 20 x 10 Size, PVC
€1,530.59 /unit