SPEARS VALVES 280-103301 | BU7RTC

SPEARS VALVES 280-103301 Reducer Cross, Socket, Low Head, PIP, 12 x 6 Size, PVC

Item: BU7RTC Model: 280-103301
In Stock

Get it by Thursday, Jun 12

€285.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Cross
JointCross
O-ringSocket x Socket x Socket x Socket
Size12" x 6"
TypePVC Low Head PIP Fabricated Fittings Riser & Accessories

Shipping Info:

Ship weight (kg) 3.096
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 280-103284 | BU7RRG 280-1032846" x 3"€100.15
RFQ
SPEARS VALVES 280-103283 | BU7RRH 280-1032836" x 2"€134.71
RFQ
SPEARS VALVES 280-103293 | BU7RRK 280-10329310" x 3"€195.32
RFQ
SPEARS VALVES 280-103285 | BU7RRL 280-1032856" x 4"€148.08
RFQ
SPEARS VALVES 280-103288 | BU7RRM 280-1032888" x 3"€188.52
RFQ
SPEARS VALVES 280-103287 | BU7RRP 280-1032878" x 2"€140.18
RFQ
SPEARS VALVES 280-103290 | BU7RRQ 280-1032908" x 6"€212.73
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 280-103301 Reducer Cross, Socket, Low Head, PIP, 12 x 6 Size, PVC
€285.53 /unit