SPEARS VALVES 280-101790 | BU7RKH

SPEARS VALVES 280-101790 Saddle, Socket, Low Head, PIP x IPS, 8 x 2 Size, PVC

Item: BU7RKH Model: 280-101790
In Stock

Get it by Thursday, Jun 12

€43.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle
JointSaddle
O-ringSocket
Size8" x 2"
TypePVC Low Head PIP Fabricated Fittings Riser & Accessories

Shipping Info:

Ship weight (kg) 0.2385
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeColorPrice
SPEARS VALVES 280-101821 | BU6BYV 280-10182120" x 8"-€118.47
RFQ
SPEARS VALVES 280-101823 | BU6BZD 280-10182315" x 10"-€105.03
RFQ
SPEARS VALVES 280-101807 | BU7MDJ 280-10180712" x 4"-€51.22
RFQ
SPEARS VALVES 280-101788 | BU7RKC 280-1017884" x 2"-€32.02
RFQ
SPEARS VALVES 280-101791 | BU7RKG 280-10179110" x 2"-€43.06
RFQ
SPEARS VALVES 280-101789 | BU7RKJ 280-1017896" x 2"-€43.06
RFQ
SPEARS VALVES 280-101794 | BU7RKN 280-10179418" x 2"-€43.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 280-101790 Saddle, Socket, Low Head, PIP x IPS, 8 x 2 Size, PVC
€43.06 /unit