SPEARS VALVES 280-101763 | BU7RJV

SPEARS VALVES 280-101763 Concrete Adapter, Socket x Concrete, Low Head, PIP, 10 Size, PVC

Item: BU7RJV Model: 280-101763
In Stock

Get it by Wednesday, Jun 11

€108.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
JointConcrete Adapter
O-ringSocket x Concrete
Size10" x 10"
TypePVC Low Head PIP Fabricated Fittings Riser & Accessories

Shipping Info:

Ship weight (kg) 2.169
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 280-101762 | BU7RJH 280-1017628" x 8"€94.22
RFQ
SPEARS VALVES 280-101769 | BU7RJU 280-10176918" x 18"€366.37
RFQ
SPEARS VALVES 280-101761 | BU7RJX 280-1017616" x 6"€64.67
RFQ
SPEARS VALVES 280-101766 | BU7RJY 280-10176615" x 14"€301.66
RFQ
SPEARS VALVES 280-101768 | BU7RJZ 280-10176815" x 16"€315.22
RFQ
SPEARS VALVES 280-101764 | BU7RKB 280-10176412" x 12"€204.65
RFQ
SPEARS VALVES 280-101767 | BU7RKE 280-10176715" x 15"€309.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 280-101763 Concrete Adapter, Socket x Concrete, Low Head, PIP, 10 Size, PVC
€108.17 /unit