SPEARS VALVES 2793VT-025 | CB4YPE

SPEARS VALVES 2793VT-025 Diaphragm Valve, Flanged, PTFE/FKM, 2-1/2 Size, PVC

Item: CB4YPE Model: 2793VT-025
In Stock

Get it by Monday, Jun 16

€2,957.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Valve
Diaphragm MaterialFKM Backed PTFE
JointPVC - Flanged Ends
Size2 1/2"
Valve TypeTrue Union

Shipping Info:

Ship weight (kg) 8.298
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelDiaphragm MaterialConnection TypePrice
SPEARS VALVES 2793VT-005 | CB4YNT 2793VT-005Teflon, VitonFlanged€849.67
RFQ
SPEARS VALVES 2793VT-007 | CB4YNV 2793VT-007Teflon, VitonFlanged€944.08
RFQ
SPEARS VALVES 2793VT-010 | CB4YNY 2793VT-010Teflon, VitonFlanged€1,195.55
RFQ
SPEARS VALVES 2793VT-015 | CB4YPA 2793VT-015Teflon, VitonFlanged€1,654.59
RFQ
SPEARS VALVES 2793VT-012 | CB4YPB 2793VT-012Teflon, VitonFlanged€1,585.91
RFQ
SPEARS VALVES 2793VT-020 | CB4YPD 2793VT-020Teflon, VitonFlanged€1,909.12
RFQ
SPEARS VALVES 2793VT-030 | CB4YPH 2793VT-030Teflon, VitonFlanged€3,746.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2793VT-025 Diaphragm Valve, Flanged, PTFE/FKM, 2-1/2 Size, PVC
€2,957.62 /unit