SPEARS VALVES 2739VT-007 Diaphragm Valve, Socket/FPT, PTFE/FKM, 3/4 Size, PVC

Item: CC9MAY Model: 2739VT-007
In Stock

Get it by Friday, Jun 13

€622.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Valve
ColorGray
Connection TypeSOC x FPT
Diaphragm MaterialTeflon, Viton
JointPVC - Socket Ends (True Union Style uses End Connector O-Ring Seals)
Nominal Size3/4"
Seal MaterialFKM
Size3/4"
Valve TypeDiaphragm Valve
Weight2.04 lbs.

Shipping Info:

Ship weight (kg) 0.5805
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelConnection TypeDiaphragm MaterialSeal MaterialPrice
SPEARS VALVES 2739-005 | CA6EAG 2739-005Spigot x Spigot--€293.20
RFQ
SPEARS VALVES 2739-007 | CA6EAN 2739-007Spigot x Spigot--€332.78
RFQ
SPEARS VALVES 2739-010 | CA6EAU 2739-010Spigot x Spigot-FKM€545.46
RFQ
SPEARS VALVES 2739VT-010 | CB4YMM 2739VT-010SOC x FPTTeflon, Viton-€1,066.02
RFQ
SPEARS VALVES 2739VT-012 | CB4YMP 2739VT-012SOC x FPTTeflon, Viton-€1,436.71
RFQ
SPEARS VALVES 2739VT-015 | CB4YMQ 2739VT-015SOC x FPTTeflon, Viton-€1,488.96
RFQ
SPEARS VALVES 2739VT-020 | CB4YMX 2739VT-020SOC x FPTTeflon, Viton-€1,867.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2739VT-007 Diaphragm Valve, Socket/FPT, PTFE/FKM, 3/4 Size, PVC
€622.27 /unit