SPEARS VALVES 2739T-020C Diaphragm Valve, Socket/FPT, PTFE/EPDM, 2 Size, CPVC

Item: CB8LYL Model: 2739T-020C
In Stock

Get it by Tuesday, Jun 17

€1,946.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Valve
ColorGray
Connection TypeSOC x FPT
Diaphragm MaterialTeflon, EPDM
JointCPVC - Socket Ends (True Union Style Usus End Connector O-Ring Seals)
Nominal Size2"
Seal MaterialFKM
Size2"
Valve TypeDiaphragm Valve

Shipping Info:

Ship weight (kg) 3.0465
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelConnection TypeDiaphragm MaterialSeal MaterialPrice
SPEARS VALVES 2739-005C | CA6EAM 2739-005CDual Ends--€756.85
RFQ
SPEARS VALVES 2739-007C | CA6EAV 2739-007CDual Ends-FKM€806.96
RFQ
SPEARS VALVES 2739VT-010C | CB4YML 2739VT-010C---€1,305.88
RFQ
SPEARS VALVES 2739VT-012C | CB4YMR 2739VT-012C-FKM Backed PTFEFKM€1,771.66
RFQ
SPEARS VALVES 2739VT-015C | CB4YMU 2739VT-015C---€1,826.02
RFQ
SPEARS VALVES 2739VT-020C | CB4YMV 2739VT-020C-FKM Backed PTFEFKM€1,703.24
RFQ
SPEARS VALVES 2739-010C | CB8LWY 2739-010CDual Ends--€981.21
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2739T-020C Diaphragm Valve, Socket/FPT, PTFE/EPDM, 2 Size, CPVC
€1,946.62 /unit