SPEARS VALVES 2728-025C Diaphragm Valve, Jis Socket, EPDM, 25mm Size, CPVC

Item: CC4FUC Model: 2728-025C
In Stock

Get it by Tuesday, Jun 17

€758.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Valve

Shipping Info:

Ship weight (kg) 0.6615
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMPNPrice
SPEARS VALVES 2728-005C | BZ6THN 2728-005C2728-005C€590.55
RFQ
SPEARS VALVES 2728-007C | BZ6THQ 2728-007C2728-007C€519.93
RFQ
SPEARS VALVES 2728-010C | CC4FTW 2728-010C2728-010C€758.54
RFQ
SPEARS VALVES 2728-012C | CC4FTZ 2728-012C2728-012C€901.34
RFQ
SPEARS VALVES 2728-015C | CC4FUA 2728-015C2728-015C€1,173.11
RFQ
SPEARS VALVES 2728-020C | CC4FUF 2728-020C2728-020C€1,249.47
RFQ
SPEARS VALVES 2728-030C | CC4FUG 2728-030C2728-030C€1,139.38
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2728-025C Diaphragm Valve, Jis Socket, EPDM, 25mm Size, CPVC
€758.54 /unit