SPEARS VALVES 2723-010 | CB6HZV

SPEARS VALVES 2723-010 Diaphragm Valve, Flanged, EPDM, 1 Size, PVC

Item: CB6HZV Model: 2723-010
In Stock

Get it by Tuesday, Jun 17

€716.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Valve
ColorGray
Connection TypeFlanged
Diaphragm MaterialEPDM
JointPVC - Flanged Ends
Nominal Size1"
Size1"
Valve TypeDiaphragm Valve
Weight0.9 lbs.

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelConnection TypeDiaphragm MaterialPrice
SPEARS VALVES 2723-005 | BY6HNB 2723-005FlangedEPDM€566.61
RFQ
SPEARS VALVES 2723-007 | CB6HZR 2723-007FlangedEPDM€473.44
RFQ
SPEARS VALVES 2723-012 | CB6HZX 2723-012FlangedEPDM€723.51
RFQ
SPEARS VALVES 2723-020 | CB6JAA 2723-020FlangedEPDM€1,170.44
RFQ
SPEARS VALVES 2723-015 | CB6JAB 2723-015FlangedEPDM€984.65
RFQ
SPEARS VALVES 2723-025 | CB6JAC 2723-025FlangedEPDM€1,634.85
RFQ
SPEARS VALVES 2723-030 | CB6JAF 2723-030FlangedEPDM€2,185.81
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2723-010 Diaphragm Valve, Flanged, EPDM, 1 Size, PVC
€716.28 /unit