SPEARS VALVES 2432-015G | BY6MDJ

SPEARS VALVES 2432-015G Single Entry Ball Valve, 1-1/2 Size, PVC, Socket End, FKM

Item: BY6MDJ Model: 2432-015G
In Stock

Get it by Tuesday, Jun 17

€181.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
JointPVC Gray
O-ringSocket Ends
Size1 1/2"
TypeSingle Entry Ball Valves & Compact 2000 Ball Valves

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMPNPrice
SPEARS VALVES 2432-005G | BY6MCZ 2432-005G2432-005G€66.13
RFQ
SPEARS VALVES 2432-007G | BY6MDB 2432-007G2432-007G€62.05
RFQ
SPEARS VALVES 2432-010G | BY6MDC 2432-010G2432-010G€98.08
RFQ
SPEARS VALVES 2432-012G | BY6MDF 2432-012G2432-012G€101.26
RFQ
SPEARS VALVES 2432-030G | BY6MDL 2432-030G2432-030G€802.08
RFQ
SPEARS VALVES 2432-040G | BY6MDP 2432-040G2432-040G€1,419.61
RFQ
SPEARS VALVES 2432-020G | CA2JMU 2432-020G2432-020G€198.62
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2432-015G Single Entry Ball Valve, 1-1/2 Size, PVC, Socket End, FKM
€181.00 /unit