SPEARS VALVES 2412-015W | CA8HLA

SPEARS VALVES 2412-015W Single Entry Ball Valve, 1-1/2 Size, PVC, Socket End, Buna-N

Item: CA8HLA Model: 2412-015W
In Stock

Get it by Thursday, Jun 12

€130.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
JointPVC White
MaterialBuna N
O-ringSocket Ends
Size1 1/2"
TypeSingle Entry Ball Valves & Compact 2000 Ball Valves

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMaterialPrice
SPEARS VALVES 2412-030W | BY7CTZ 2412-030WBuna N€532.70
RFQ
SPEARS VALVES 2412-012W | BZ8BHT 2412-012WBuna N€100.41
RFQ
SPEARS VALVES 2412-040W | BZ8BHX 2412-040W-€1,126.11
RFQ
SPEARS VALVES 2412-007W | CA2JMG 2412-007WBuna N€66.13
RFQ
SPEARS VALVES 2412-005W | CA2JMH 2412-005W-€48.83
RFQ
SPEARS VALVES 2412-010W | CA4VJJ 2412-010WBuna N€72.22
RFQ
SPEARS VALVES 2412-020W | CA8HLD 2412-020WBuna N€146.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2412-015W Single Entry Ball Valve, 1-1/2 Size, PVC, Socket End, Buna-N
€130.13 /unit