SPEARS VALVES 2329-005C Ball Valve, 1/2 Size, CPVC, Socket x FPT, EPDM

Item: CD2BLL Model: 2329-005C
In Stock

Get it by Tuesday, Jun 17

€182.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
JointCPVC
O-ringSocket & Threaded Ends
Size1/2"
TypeTrue Union 2000 Standard Retrofit Ball Valves - Replaces Spears ''Regular Style'' Valves & True Union Ball Valves (Regular Style)

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMPNPrice
SPEARS VALVES 2329-007C | BZ7QGJ 2329-007C2329-007C€229.84
RFQ
SPEARS VALVES 2329-012C | CA4VJG 2329-012C2329-012C€434.93
RFQ
SPEARS VALVES 2329-020C | CA4VJH 2329-020C2329-020C€614.37
RFQ
SPEARS VALVES 2329-005CUL | CA8XVA 2329-005CUL2329-005CUL€188.46
RFQ
SPEARS VALVES 2329-007CUL | CA8XVB 2329-007CUL2329-007CUL€237.52
RFQ
SPEARS VALVES 2329-010CUL | CA8XVC 2329-010CUL2329-010CUL€282.65
RFQ
SPEARS VALVES 2329-012CUL | CA8XVE 2329-012CUL2329-012CUL€449.46
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2329-005C Ball Valve, 1/2 Size, CPVC, Socket x FPT, EPDM
€182.44 /unit